Selector Switch, 2-Position, Illuminated, 120VAC, Amber

Item #: 8835

Cat #: 800T-16HA2KB6AA

UPC: 662073244264

to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Amber, 120 Volt AC, 2 x 1 Normally Open, 1 Normally Closed, Contacts, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Amber, 120 Volt AC, 2 x 1 Normally Open, 1 Normally Closed, Contacts, NEMA 4/13
Also known as: 662073244264, 800T-16HA2KB6AA

Specifications

Color: Amber
Size: 30 mm
Volts AC: 120
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4