Junction Box, Screw Cover, 8" x 3" x 2"

Item #: 883640

Cat #: CF832

UPC: 785928204500

to view pricing and more.
Documents & Guides
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 8 x 3 x 2 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 8 x 3 x 2 Inch, Fiberglass/Gray

The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.

Also known as: 785928204500, CF832

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Color: Gray
Depth: 2 in
Material: Fiberglass
Height: 8 in
Width: 3 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Depth: 2 in
Height: 8 in