3-1/2H-7D 208-277V 4PST SEP CLOCK MTR

Item #: 88380
Cat #: T7402B
UPC: 078275462212
Sign In or Register to view pricing and more.
Documents & Guides
The T7401B provides true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.

Overview

The T7401B provides true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.
Also known as: 078275462212, T7402B

Specifications

Type: Mechanical, 4PST, Electromechanical
Volts AC: 120
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Range: 7 day
Type: Mechanical, 4PST, Electromechanical
IP/NEMA Rating: NEMA 1
Amps: 40
Volts AC: 120
Wattage: 3
Range: 7 day

Customer Reviews

No reviews for this product
(0)