EconoTrough NEMA Type 3R, 6.00x6.00x24.00, Galvanized, Steel

Item #: 8839

Cat #: F6624RTGV

UPC: 783510138172

Sign In or Register to view pricing and more.
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F6624RTGV item measures 6.00x6.00x24.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F6624RTGV item measures 6.00x6.00x24.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138172, F6624RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 24 in
Width: 6 in