Drive, 480VAC, 3PH, 14A, 10HP ND, 7.5HP HD, IP20/Type 1, Brake IGBT

Item #: 88397

Cat #: 20DD014A0EYNANANE

UPC: 820919284762

to view pricing and more.
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

Overview

Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm
Also known as: 820919284762, 20DD014A0EYNANANE

Specifications

Phase: 3
Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 14
Phase: 3
Horsepower: 10, 7.500
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Volts AC: 480
Amps: 14