Ethernet Switch, Stratix 5410, 12 Ports, 16 Slots, Layer 3 FW

Item #: 884026

Cat #: 1783-IMS28RAC

UPC: 887172606663

to view pricing and more.
Documents & Guides
Ethernet Switch, Stratix 5410, 12 PoE 100/1G Ports, 12 SFP 100/1G Slots, 4 SFP 1G/10G Slots, Layer 3 FW, Single AC/High DC Power Supply

Overview

Ethernet Switch, Stratix 5410, 12 PoE 100/1G Ports, 12 SFP 100/1G Slots, 4 SFP 1G/10G Slots, Layer 3 FW, Single AC/High DC Power Supply

Our Bulletin 1783 Stratix® 5410 Industrial Distribution Switches offer a 19" rack mount design for increased port density. These switches offer an all Gigabit platform with four 10 Gigabit port options and Network Address Translation (NAT) capabilities for networks where high performance is critical. The Stratix 5410 switches offer a rugged exterior design which makes them an ideal solution for applications with harsh environments.

Also known as: 887172606663, 1783-IMS28RAC

Specifications

Mounting: DIN Rail
Type: Managed
Number of Ports: 12
Mounting: DIN Rail
Number of Ports: 12
Type: Managed