HEB inline fuse holder, Breakaway, 30 A, Single-pole
Item #: 88407
Cat #: HEB-AW-RYC
UPC: 051712718554
Sign In or Register to view pricing and more.
Documents & Guides
HEB inline fuse holder, Breakaway, 30 Amp, Single-pole, Lineside: Copper setscrew (2) #2-12, Loadside: Copper crimp #8-16; (2) #12-16, 200 kAIC, 600 V
Overview
HEB inline fuse holder, Breakaway, 30 Amp, Single-pole, Lineside: Copper setscrew (2) #2-12, Loadside: Copper crimp #8-16; (2) #12-16, 200 kAIC, 600 V
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there.
Also known as: 051712718554, HEB-AW-RYC
Specifications
| Diameter: | 13/32 in |
| Material: | Phenolic |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Poles: | 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Mounting: | Inline |
| Type: | In-Line Fuse Holders |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Allowable Gauge Range: | 16 - 12, 12 - 2, 16 - 8 |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Poles: | 1 |
| Volts AC: | 600 |
| Mounting: | Inline |
| Interrupt Rating DC: | 200 kA |
| Allowable Gauge Range: | 16 - 12, 12 - 2, 16 - 8 |
| Material: | Phenolic |
| Volts DC: | 600 |
| Amps: | 30 |
| Class: | Midget |
| Type: | In-Line Fuse Holders |
| Interrupt Rating AC: | 200 kA |