150A, 120/240V, 1P, 30/60, MB Loadcenter, NEMA 1

Item #: 884225
Cat #: BR3060BQN150
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 25 kAIC, Quick Connect Neutral, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 25 kAIC, Quick Connect Neutral, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: BR3060BQN150

Specifications

Mounting: Flush, Surface
Spaces: 30
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Mounting: Flush, Surface
Circuits: 60
Phase: 1
Amps: 150
Spaces: 30
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)