NSI 750-4 Cable Tie Yellow 7.5" 50l

Item #: 884384

Cat #: 750-4

UPC: 662381353498

to view pricing and more.
Documents & Guides
NSI 750-4 7.5" YELLOW CABLE T

Overview

NSI 750-4 7.5" YELLOW CABLE T
Also known as: 662381353498, 750-4

Specifications

Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Yellow
Weight Capacity: 50 lbs
Length: 7.500 in
Material: Nylon
Color: Yellow