CU Patch Crd,Cat 6,SD,1ft,RD

Item #: 884508

Cat #: UTP28SP1RD

UPC: 074983651382

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Red, 1 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Red, 1 ft.
Also known as: 074983651382, UTP28SP1RD

Specifications

Length: 1 ft
Color: Red
Material: Copper
Length: 1 ft
Material: Copper
Color: Red