
Power Distribution Unit, Power Strip, Surge Protector, 1500 Joules, 125VAC, 15A, 6 - NEMA 5-15R, 4' Cord
Item #: 884531
Cat #: CSP604U
UPC:
to view pricing and more.
Documents & Guides
Power Distribution Unit, Power Strip, Surge Protector, 1500 Joules, 125 Volt AC, 15 Amp, 6 - NEMA 5-15R, Data Line Protection, 4 Foot Cord
Overview
Power Distribution Unit, Power Strip, Surge Protector, 1500 Joules, 125 Volt AC, 15 Amp, 6 - NEMA 5-15R, Data Line Protection, 4 Foot Cord
The CyberPower CSP604UC Surge Protector provides essential surge protection for home and office electronics, including computers and other sensitive devices. Engineered to defend against power surges and energy spikes resulting from storms and electrical fluctuations, it offers 1500 joules of protection across six outlets. A durable four-foot power cord ensures flexible placement, while the inclusion of one USB-A port and one USB-C port enables convenient charging of smartphones, tablets, and other mobile devices without occupying the primary outlets.
Also known as: CSP604U
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Strip, Surge Protected |
| Length: | 4 ft |
| Amps: | 15 |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 4 ft |
| Volts AC: | 125 |
| Type: | Power Strip, Surge Protected |
| Amps: | 15 |