This product may not be available in all locations.

Ethernet Switch, Managed, TCP/IP , 22 Copper Ports, 2 Fiber Optic
Item #: 884555
Cat #: TCSESM243F2CU0
UPC: 595863892621
to view pricing and more.
Documents & Guides
Ethernet Switch, Managed, CONNEXIUM, TCP/IP , 22 - 10BASE-T/100BASE-TX, Copper Ports, 2 - 100BASE-FX Fiber Optic Ports, Multimode
Overview
Ethernet Switch, Managed, CONNEXIUM, TCP/IP , 22 - 10BASE-T/100BASE-TX, Copper Ports, 2 - 100BASE-FX Fiber Optic Ports, Multimode
Also known as: 595863892621, TCSESM243F2CU0
Specifications
| Mounting: | DIN Rail |
| Type: | Duplex, Multimode, Managed |
| Standards: | California Proposition 65 |
| Connector Type: | RJ45, SC |
| Number of Ports: | 24 |
| Mounting: | DIN Rail |
| Standards: | California Proposition 65 |
| Number of Ports: | 24 |
| Type: | Duplex, Multimode, Managed |
| Connector Type: | RJ45, SC |