
Power Distribution Unit, Power Strip, Surge Protector, 1350 Joules, 125VAC, 15A, 6 - NEMA 5-15R, 46' Cord
Item #: 884563
Cat #: CSP606T
UPC:
to view pricing and more.
Documents & Guides
Power Distribution Unit, Power Strip, Surge Protector, 1350 Joules, 125 Volt AC, 15 Amp, 6 - NEMA 5-15R, Data Line Protection, 6 Foot Cord
Overview
Power Distribution Unit, Power Strip, Surge Protector, 1350 Joules, 125 Volt AC, 15 Amp, 6 - NEMA 5-15R, Data Line Protection, 6 Foot Cord
The Professional Surge Protector CSP606T from CyberPower offers vital surge suppression for common home and office devices such as computers and electronics. It prevents spikes in energy caused by storms and electrical power surges and is ideal for safeguarding personal computers, phones/faxes/modems, and other consumer electronics. The CSP606T provides 1,350 joules of protection and 6 surge-protected outlets. Data line protection occurs with RJ11 ports for telecommunication devices (phones, faxes, modems, and DSL lines).
Also known as: CSP606T
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Strip, Surge Protected |
| Amps: | 15 |
| Volts AC: | 125 |
| Length: | 6 ft |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 15 |
| Length: | 6 ft |
| Type: | Power Strip, Surge Protected |
| Volts AC: | 125 |