GFCI Duplex Receptacle, Hospital Grade, 20A, 125V

Item #: 884883

Cat #: GFWT2-HGE

UPC: 078477738979

to view pricing and more.
GFCI Duplex Receptacle, SmartlockPro Series, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, Black

Overview

GFCI Duplex Receptacle, SmartlockPro Series, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, Black

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Hospital Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK

Also known as: 078477738979, GFWT2-HGE

Specifications

Color: Black
Type: GFCI Receptacle
Material: PBT Plastic
Color: Black
Material: PBT Plastic
Type: GFCI Receptacle