Compact Fluorescent Lamp, 9W, 2700K, R20, Medium

Item #: 8849

Cat #: 1R2009

UPC: 762148121091

to view pricing and more.
Compact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 40W Equivalent.
Also known as: 762148121091, 1R2009

Specifications

Lumens: 400
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: R20 (Blown Reflector)
Wattage: 9
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Lumens: 400
Color Rendering Index (CRI): 82
Color: White
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent