Breaker, 15A, 2P, 120V, 10 kAIC, Q-Line, GFCIEP

Item #: 884920

Cat #: THQL2115GFEP

UPC: 783164321111

to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC

Overview

15 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC
Also known as: 783164321111, THQL2115GFEP

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line