Mechanical Timer, 24 Hour, SPST, NEMA 1, 40A, 125V

Item #: 88494

Cat #: T171

UPC: 078275171015

to view pricing and more.
Documents & Guides
Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 125 Volt.

Overview

Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 125 Volt.

T170 Series – Same features as the T100 Series plus a skipper option to omit operation on selected days. Cutout screws are inserted in the dial for days which operation is to be skipped. Provides up to 10 ON/OFF operations each day with min. ON/OFF operations of 1 hour and max. ON time of 20 hours. Includes one CUTOUT tripper (also serves as an “ON” tripper), one “OFF” tripper and three skipping screws

Also known as: 078275171015, T171

Specifications

Type: Mechanical, SPST
Range: 24 hr
Volts AC: 120
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Type: Mechanical, SPST
Volts AC: 120
Wattage: 3
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 40