
Flush Tee 90-Degree Lay-in, 4.00x4.00, Gray, Steel
Item #: 88571
Cat #: F44GTGV
UPC: 783510891107
Sign In or Register to view pricing and more.
Documents & Guides
Lay-in Galvanized 90-Deg Flush Tees used for flush mounting to a vertical or horizontal surface. This 90-Degree Flush Tee Lay-in, F44GTGV item measures 4.00x4.00 inches with a material of Steel colored Gray.
Overview
Lay-in Galvanized 90-Deg Flush Tees used for flush mounting to a vertical or horizontal surface. This 90-Degree Flush Tee Lay-in, F44GTGV item measures 4.00x4.00 inches with a material of Steel colored Gray.
Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510891107, F44GTGV
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 4 in |
| Color: | Plain |
| Width: | 4 in |
| Material: | Steel |