18" Installer Bit, 1/4"

Item #: 88572

Cat #: 35-870

UPC: 783250358700

to view pricing and more.
Documents & Guides
Installer Bit, Diameter:1/4", Length: 18".

Overview

Installer Bit, Diameter:1/4", Length: 18".
Also known as: 783250358700, 35-870

Specifications

Type: Accessory
Diameter: 1/4 in
Length: 18 in
Type: Accessory
Length: 18 in
Diameter: 1/4 in