18" Nailbiter™ Long Ship Auger, 1"

Item #: 88584

Cat #: 35-827

UPC: 783250358274

to view pricing and more.
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 1".

Overview

Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 1".

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358274, 35-827

Specifications

Diameter: 1 in
Length: 17 in
Type: Auger Bit
Diameter: 1 in
Type: Auger Bit
Length: 17 in