FUTURE FLOOD 26W LED COOL SLIPFITTER 480V 7X6 BRONZE

Item #: 885958

Cat #: FFLED26SF/480

UPC: 019813223865

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED COOL SLIPFITTER 480V 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED COOL SLIPFITTER 480V 7X6 BRONZE
Also known as: 019813223865, FFLED26SF/480

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 3961
Wattage: 26
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3961