40 lb Intermediate Cable Tie, 1000/PK

Item #: 886026

Cat #: CT8BK40-M

UPC: 051128592892

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 1000

Overview

Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 1000

3M™ Intermediate Cable Ties hold wire bundles and harness components securely without slipping. These weather-resistant ties are made of nylon 6/6 to withstand the harsh environments. The ends of the cable ties possess curved tips that allow faster threading and installation. They withstand a maximum operating temperature range of -40 to 185 degrees F (-40 to 85 degrees C). 3M™ Intermediate Cable Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These UV-resistant ties are suitable for outdoor as well as indoor use. These cable ties are suitable to use with most standard tensioning/cutoff tools for fast production line fastening. UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated.

Also known as: 051128592892, CT8BK40-M

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.900 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 8.900 in
Color: Black
Material: Nylon