4 Inch Universal LED Module, 650 Lumen, 3000K, 120V

Item #: 886094

Cat #: RL431-650L-DIMTR-120-30K-90-W-W-H

UPC: 848070042793

to view pricing and more.
Documents & Guides
4 Inch Universal LED Module, 650 Lumen, 3000K, 120V, 90CRI, White, Dimmable

Overview

4 Inch Universal LED Module, 650 Lumen, 3000K, 120V, 90CRI, White, Dimmable
Also known as: 848070042793, RL431-650L-DIMTR-120-30K-90-W-W-H

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Lumens: 650
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 10
Lumens: 650
Light Technology: LED