4' 14.5W T8 LED Lamp, 40K

Item #: 886200

Cat #: 14.5T8/4F/840/BYP

UPC: 045079984738

to view pricing and more.
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Life: 50,000 Hrs., Bypass Ballast

Overview

LED Lamp, 14.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Life: 50,000 Hrs., Bypass Ballast
Also known as: 045079984738, 14.5T8/4F/840/BYP

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277