EconoTrough NEMA Type 3R, 8.00x8.00x72.00, Galvanized, Steel

Item #: 8863

Cat #: F8872RTGV

UPC: 783510138240

to view pricing and more.
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F8872RTGV item measures 8.00x8.00x72.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F8872RTGV item measures 8.00x8.00x72.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138240, F8872RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Length: 72 in
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in