Fitting, End Cap, 6" x 4" (150mm x 100mm

Item #: 886399

Cat #: FREC6X4OR

UPC: 074983784349

to view pricing and more.
6 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Orange.

Overview

6 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Orange.
Also known as: 074983784349, FREC6X4OR

Specifications

Material: ABS
Type: End Cap
Color: Orange
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Color: Orange
Width: 6 in
Type: End Cap
Height: 4 in
Family / Style: FiberRunner®