Hoff-e F22gshgv Support Hanger

Item #: 88653
Cat #: F22GSHGV
UPC: 783510881009
Sign In or Register to view pricing and more.
Documents & Guides
HOFF-E F22GSHGV Support Hange

Overview

HOFF-E F22GSHGV Support Hange
Also known as: 783510881009, F22GSHGV

Specifications

IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 2.500 in
Width: 2.500 in
Color: Plain
IP/NEMA Rating: NEMA 1, IP30
Height: 2.500 in
Color: Plain
Material: Steel
Width: 2.500 in

Customer Reviews

No reviews for this product
(0)