2X2 LED Volumetric Recessed, 40W, 4000L, 3500K, 120-277V

Item #: 886575

Cat #: 2RTL240LEZ1LP835N100

UPC:

to view pricing and more.
Documents & Guides
2X2 LED Volumetric Recessed, 40 Watt, 4000 Lumen, 3500K, 82CRI, 120-277 Volt, Linear Faceted Reflector, 0-10 Volt Dimming, nLight Without Lumen Management

Overview

2X2 LED Volumetric Recessed, 40 Watt, 4000 Lumen, 3500K, 82CRI, 120-277 Volt, Linear Faceted Reflector, 0-10 Volt Dimming, nLight Without Lumen Management
Also known as: 2RTL240LEZ1LP835N100

Specifications

Mounting: Recessed
Wattage: 40
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes