1/4-20 X 2 HEX HEAD BOLT ZP

Item #: 886590

Cat #: 55032

UPC: 085937550323

to view pricing and more.
Documents & Guides
1/4-20 x 2" Hex Head Bolt, Grade 2, Partial Threaded, Zinc Plated, Box

Overview

1/4-20 x 2" Hex Head Bolt, Grade 2, Partial Threaded, Zinc Plated, Box
Also known as: 085937550323, 55032

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in