Elbow Sweep 90-Degree Lay-in, 6.00x6.00, Galvanized, Steel

Item #: 88662

Cat #: F6690SEGV

UPC: 783510885700

to view pricing and more.
Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow Lay-in, F6690SEGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow Lay-in, F6690SEGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510885700, F6690SEGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°