Low-Smoke, Halogen-Free Slotted Wall Wir

Item #: 886724

Cat #: TNC25X75LG2

UPC: 074983596034

to view pricing and more.
Type TNC slotted wall wiring duct, 24.6mm W x 72.4mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.

Overview

Type TNC slotted wall wiring duct, 24.6mm W x 72.4mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.
Also known as: 074983596034, TNC25X75LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 25 mm
Height: 37 mm
Material: PVC
Color: Light Gray
Width: 25 mm
Material: PVC
Length: 2 m
Height: 37 mm