Low-Smoke, Halogen-Free Slotted Wall Wir

Item #: 886727

Cat #: TNC37X75LG2

UPC: 074983597635

to view pricing and more.
Documents & Guides
No Documents Available
Type TNC slotted wall wiring duct, 37.1mm W x 72.4mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.

Overview

Type TNC slotted wall wiring duct, 37.1mm W x 72.4mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.
Also known as: 074983597635, TNC37X75LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 37 mm
Material: PVC
Height: 75 mm
Color: Light Gray
Width: 37 mm
Height: 75 mm
Length: 2 m
Material: PVC