Low-Smoke, Halogen-Free Slotted Wall Wir

Item #: 886927

Cat #: TNC37LG2

UPC: 074983606894

to view pricing and more.
Type TNC replacement cover for slotted wall wiring duct, 37.1mm cover width, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray.

Overview

Type TNC replacement cover for slotted wall wiring duct, 37.1mm cover width, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray.
Also known as: 074983606894, TNC37LG2

Specifications

Color: Light Gray
Width: 37 mm
Height: 37 mm
Material: PVC
Color: Light Gray
Height: 37 mm
Width: 37 mm
Material: PVC