13W PAR30L LED Lamp, 30K

Item #: 887089

Cat #: S9431

UPC: 045923094316

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°
Also known as: 045923094316, S9431

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color: Silver
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: PAR30L (Sealed Beam Long)
Color: Silver
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes