15W PAR38 LED Lamp, 30K

Item #: 887092

Cat #: S9446

UPC: 045923094460

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°
Also known as: 045923094460, S9446

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Lumens: 1150
Color: Silver
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1150
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Wattage: 15
Color: Silver
Shape: PAR38 (Sealed Beam)
Dimmable: Yes