Fitting, 2-Port Spillout to 1.5" (38mm)

Item #: 887298

Cat #: FRIDT4X4OR

UPC: 074983843657

to view pricing and more.
Used to route cable into one or two pieces of 1.5 (38mm) diameter split corrugated tubing. Requires coupler to be used with 4x4 FiberRunner® Fitting. Used with any 4x4 FiberRunner® Fitting, Orange.

Overview

Used to route cable into one or two pieces of 1.5 (38mm) diameter split corrugated tubing. Requires coupler to be used with 4x4 FiberRunner® Fitting. Used with any 4x4 FiberRunner® Fitting, Orange.
Also known as: 074983843657, FRIDT4X4OR

Specifications

Material: ABS
Color: Orange
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: 2-Port Spillout Fitting
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Orange
Height: 4 in
Type: 2-Port Spillout Fitting