This product has been discontinued.

cutter Size: 6 1/4in, Cutting Depth: 2in, Application: 6in Duct Pipe
Item #: 887307
Cat #: 2550000HC
UPC: 082472255003
to view pricing and more.
Documents & Guides
No Documents Available
cutter Size: 6 1/4in, Cutting Depth: 2in, Application: 6in Duct Pipe, Features:long Lasting-high Speed Steel Tooth Provides Long Tool Life, Cuts Fast / Low Torque-designed To Run At High Speeds With Very Little Torque, Durable Wood Cuttingtool-cuts Wet, Frozen, Pressure-treated And Hard Wood Without Binding, Easy Plugremoval-patented Design Allows Easy Plug Removal, Cuts At An Angle-unique Designprovides The Ability To Cut At An Angle, Uses Standard Arbor-for Optimal Performance, Use With A Lenox 2l Arbor And A 3/8in Stubby Spade Bit
Overview
cutter Size: 6 1/4in, Cutting Depth: 2in, Application: 6in Duct Pipe, Features:long Lasting-high Speed Steel Tooth Provides Long Tool Life, Cuts Fast / Low Torque-designed To Run At High Speeds With Very Little Torque, Durable Wood Cuttingtool-cuts Wet, Frozen, Pressure-treated And Hard Wood Without Binding, Easy Plugremoval-patented Design Allows Easy Plug Removal, Cuts At An Angle-unique Designprovides The Ability To Cut At An Angle, Uses Standard Arbor-for Optimal Performance, Use With A Lenox 2l Arbor And A 3/8in Stubby Spade Bit
Also known as: 082472255003, 2550000HC
Specifications
No Specifications Available