This product has been discontinued.
Overview
7 Day Time Switch 40A 120V 3PST Indoor Enclosure
Also known as: W300
Specifications
Type: | Mechanical, 3PST |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 40 |
Range: | 7 day |
Type: | Mechanical, 3PST |
IP/NEMA Rating: | NEMA 1 |
Range: | 7 day |
Volts AC: | 120 |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)