Cable, Motor Power and Brake, TPE, Standard, Black, 3m

Item #: 88761

Cat #: 2090-XXNPMF-14S03

UPC: 820919134180

to view pricing and more.
Documents & Guides
Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 14 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 3 meter

Overview

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 14 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 3 meter
Also known as: 820919134180, 2090-XXNPMF-14S03

Specifications

Phase: 3
Type: Motor Power, Cable, Brake
Gauge: 18 AWG
Length: 3 m
Phase: 3
Gauge: 18 AWG
Type: Motor Power, Cable, Brake
Length: 3 m