Br Duplex Circuit Breaker

Item #: 887757

Cat #: BD1010

UPC: 786676009010

to view pricing and more.
Bd Duplex Breaker, 1-pole, 10 Kaic, 2-10 Amp, Wire Size #14 -4, 120/240 Vac

Overview

Bd Duplex Breaker, 1-pole, 10 Kaic, 2-10 Amp, Wire Size #14 -4, 120/240 Vac

Type BD 1-inch CTL Plug-on Breaker Catalog#:BD1010 Type BD 1-inch CTL Plug-on Breaker, Single-Pole, (2) 10A, 120V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C

Also known as: 786676009010, BD1010

Specifications

Amps: 10
Family / Style: BD
Volts AC: 120, 240
Poles: 1
Interrupt Rating DC: 10 kA
Amps: 10
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1