Wiring Trough NEMA Type 3R, 10.00x10.00x36.00, Gray, Steel

Item #: 88788

Cat #: A101036RT

UPC: 783510430191

Sign In or Register to view pricing and more.
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A101036RT item measures 10.00x10.00x36.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A101036RT item measures 10.00x10.00x36.00 inches with a material of Steel colored Gray.

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inches Width, 10 Inches Depth, 3 Feet Length, No Knockouts

Also known as: 783510430191, A101036RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Height: 10 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R