LED Ceiling Light

Item #: 887885

Cat #: FMLRL1420830M4

UPC: 820476883118

to view pricing and more.
Documents & Guides
LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 3000K

Overview

LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 3000K
Also known as: 820476883118, FMLRL1420830M4

Specifications

Wattage: 24
Volts AC: 120
Type: Flush Mount, Ceiling Fixture
Material: Plastic
Color: White
Wattage: 24
Type: Flush Mount, Ceiling Fixture
Color: White
Volts AC: 120
Material: Plastic