Heater Interior, NLW Series, 4000W 240V, w/grill, w/stat

Item #: 887931

Cat #: NLW402TW

UPC: 027418792020

Sign In or Register to view pricing and more.
Documents & Guides
Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 4000W 240V *Cadet Part # 79202*

Overview

Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 4000W 240V *Cadet Part # 79202*

Warm up in peace and quiet with a unique fan design that reduces air turbulence and noise Includes adjustable, built-in thermostat with positive “off” position Circulate air during the warmer months with the fan-only mode Rest easy—includes high-temperature safety shutoff feature No sharp edges Proudly made in the USA 2-year warranty UL listed

Also known as: 027418792020, NLW402TW

Specifications

Type: Commercial Grade
Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Family / Style: NLW
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 3000, 4000
Family / Style: NLW