Solid Reflector

Item #: 888010

Cat #: LS8-SR

UPC: 849665005179

to view pricing and more.
Documents & Guides
Solid Reflector, 8 Ft., Color: White

Overview

Solid Reflector, 8 Ft., Color: White

The LS8 surface ambient luminaire delivers 105 lumens per watt of Cree TrueWhite Technology 90+ CRI illumination. The 8' (2438mm) luminaire is available with up to 10,100 lumens in 3500K, 4000K and 5000K color temperatures. The LS Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade

Also known as: 849665005179, LS8-SR

Specifications

Length: 8 ft
Material: Steel
Type: Reflector
Light Technology: LED
Length: 8 ft
Type: Reflector
Material: Steel
Light Technology: LED