Enclosure, Double-Hinge Solid Door, NEMA 4X, 24 x 24 x 24", Stainless Steel

Item #: 888074
Cat #: PTHS242424X
UPC: 783510240646
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Pro-Tek Series, Double-Hinge Solid Door, NEMA 4X, 24 x 24 x 24 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, Pro-Tek Series, Double-Hinge Solid Door, NEMA 4X, 24 x 24 x 24 Inch, Stainless Steel 304
ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510240646, PTHS242424X

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Width: 23.620 in
Height: 24.090 in
Depth: 24.020 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 23.620 in
Depth: 24.020 in
Material: Stainless Steel
Height: 24.090 in

Customer Reviews

No reviews for this product
(0)