UTP Patch Cord, Cat 6, 32.81 ft (10m), Red

Item #: 888100

Cat #: UTP28SP10MRD

UPC: 074983658725

to view pricing and more.
Documents & Guides
UTP Patch Cord, 32.81 ft (10 m), Category 6/Class E, 28 AWG, Red, Modular Plugs on Each End

Overview

UTP Patch Cord, 32.81 ft (10 m), Category 6/Class E, 28 AWG, Red, Modular Plugs on Each End
Also known as: 074983658725, UTP28SP10MRD

Specifications

Color: Red
Material: Copper
Length: 10 m
Color: Red
Length: 10 m
Material: Copper