6x6x48 Straight Section / KO

Item #: 88818

Cat #: F66T148GVPWK

UPC: 783510133078

to view pricing and more.
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x6.00x48.00, Gray, Steel

Overview

Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x6.00x48.00, Gray, Steel

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510133078, F66T148GVPWK, Gutter

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Number of Knockouts: 32
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Number of Knockouts: 32
Color: Gray
Material: Steel
Length: 48 in
Knockouts: Yes