Window Encl. 16.00x12.00x8.00

Item #: 888258

Cat #: CSD16128WLG

UPC: 783510163198

Sign In or Register to view pricing and more.
Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 16.00x12.00x8.00, Material/finish: Steel/ltgray

Overview

Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 16.00x12.00x8.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510163198, CSD16128WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 16 in
Color: Light Gray
Width: 12 in
Depth: 8 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 8 in
Finish: Powder Coated
Height: 16 in
Width: 12 in
Material: Steel