This product has been discontinued.

Laser, Self-Lam Label, Polyolefin, 1.00"
Item #: 888279
Cat #: S100X220FAL
UPC: 074983616619
to view pricing and more.
Documents & Guides
The laser self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 1.1" (27.9 mm) high for LabelCore(TM) Sleeves
Overview
The laser self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 1.1" (27.9 mm) high for LabelCore(TM) Sleeves
Also known as: 074983616619, S100X220FAL
Specifications
| Material: | Polyolefin |
| Type: | Label |
| Color: | White |
| Material: | Polyolefin |
| Color: | White |
| Type: | Label |