
to view pricing and more.
Documents & Guides
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 5 In; Handle Length: 18 In; Finish: Polyurethane-coated Strap; Strap Length: 48 In; O.d. Tubecapacity: 12 In; Strap Width: 1-3/4 In; Weight: 2 Lb
Overview
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 5 In; Handle Length: 18 In; Finish: Polyurethane-coated Strap; Strap Length: 48 In; O.d. Tubecapacity: 12 In; Strap Width: 1-3/4 In; Weight: 2 Lb
Also known as: 095691313652, 31365
Specifications
No Specifications Available